Skip Content
29 7DR CABINET BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

29 7DR CABINET BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2907XB
  • Mfr. Model # 2907XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Colour Brown
  • Depth 20"
  • Finish Wrinkle
  • Height 40"
  • Gauge 16
  • Includes 2 Keys
  • Item Rolling Cabinet
  • Material Steel
  • Number of Shelves 0
  • Width 29"
  • For Use With Mfr. No. 2912XB, 2905XB
  • Configuration 29W Center Bank: (3) 2H, (3) 4H, (1) 10H
  • Number of Drawers 7
  • Load Rating 1400 lb.
  • Series Professional
  • Handles Tubular
  • Locking System Tubular Internal Keyed Lock
  • Caster Type Roller Bearing
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Drawer Capacity 120 lb.
  • Storage Capacity 18,165 cu. in.
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list