29 5DR STAINLESS CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

29 5DR STAINLESS CAB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY28085
  • Mfr. Model # 28085
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Colour Silver
  • Depth 20"
  • Features Class 100 Cleanroom Cert
  • Height 35"
  • Includes 2 Keys
  • Finish Brushed
  • Gauge 16
  • Item Rolling Cabinet
  • Material 304 Stainless Steel
  • Number of Shelves 1
  • Width 29"
  • Configuration 29W Center Bank: (1) 2H, (3) 4H, (1) 10H
  • Series Cleanroom
  • Locking System Tubular Internal Keyed Lock
  • Caster Type Non-Marking Polyurethane
  • Handles Side
  • Load Rating 1200 lb.
  • Number of Drawers 5
  • Drawer Slides Ball Bearing
  • Storage Capacity 11,100 cu. in.
  • Caster Size 5 x 1-1/2"
  • Drawer Capacity 125 lb.
  • Caster Wheel Material Polyurethane
  • Work Surface Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list