Skip Content
29 5DR CHEST RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

29 5DR CHEST RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2805XR
  • Mfr. Model # 2805XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Depth 20"
  • Colour Red
  • Finish Smooth
  • For Use With 29 And 34" Wide Roller Cabinets
  • Gauge Body: 20, Drawers: 22
  • Height 16-5/8"
  • Includes (2) Keys
  • Item Mechanics Chest
  • Width 29"
  • Material Steel
  • Series Industrial
  • Locking System High Security Tubular
  • Configuration Center Bank: 25W x 18-1/2D, (4) 2H, (1) 4H
  • Load Rating 600 lb.
  • Number of Drawers 5
  • Storage Capacity 4877 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lb.
  • Features Full Width Drawers
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list