Skip Content
29 5DR CHEST BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

29 5DR CHEST BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2805R
  • Mfr. Model # 2805R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Depth 20"
  • Features Full Width Drawers
  • Colour Red
  • Finish Powder Coated
  • Gauge 20
  • Height 16-5/8"
  • Item Mechanics Chest
  • Configuration 25W Center Bank: (4) 18-1/2D x 2"H, (1) 18-1/2D x 4H
  • Material Steel
  • Series Industrial
  • Width 29"
  • Locking System High Security Tubular Locks
  • Number of Drawers 5
  • Drawer Slides Friction
  • Storage Capacity 5,550 cu. in.
  • Drawer Capacity 120 lb.
  • For Use With 29" and 34" Wide Roller Cabinets
  • Includes Snap-in Slides, (2) Keys
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list