29 5DR CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

29 5DR CABINET RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY295R
  • Mfr. Model # 295R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Technical Specs

  • Colour Red
  • Depth 20"
  • Features Automatic Internal Locking System
  • Finish Powder Coated
  • Height 35"
  • Gauge 18
  • Item Rolling Cabinet
  • Material Steel
  • Number of Shelves 1
  • Load Rating 1,400 lb.
  • Width 29"
  • Number of Drawers 5
  • Configuration 25W Center Bank: (3) 18-1/2D x 2H, (2) 18-1/2D x 4H
  • Locking System High Security Tubular Locks
  • Caster Type (2) Swivel, (2) with Wheel Brake
  • Series Industrial
  • Handles Yes
  • Storage Capacity 12,280 cu. in.
  • Caster Size 5 x 2"
  • Drawer Slides Friction
  • Drawer Capacity 125 lb.
  • For Use With Any Kennedy 29" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Includes Drawer Slides, Swing Down Panel that Secures Bottom Compartment
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list