29 12DR CHEST RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

29 12DR CHEST RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2812R
  • Mfr. Model # 2812R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Colour Red
  • Depth 12-1/8"
  • Finish Smooth
  • For Use With 29 And 34" Wide Roller Cabinets
  • Features Locking Stays To Hold Lid Open
  • Gauge Body: 20, Drawers: 22
  • Height 18-7/8"
  • Includes Lift-Out Tote Tray 19-1/2W x 7-3/4D x 3-3/8D, (2) Keys
  • Item Mechanics Chest
  • Material Steel
  • Width 28-5/8"
  • Configuration Side-By-Side: (9) 8-5/8W x 10-3/4D x 2H, Center Bank: 25-1/2W x 10-3/4D, (2) 2H, (1) 3H, Top Till: 28-9/16W x 12D x 4-1/8H
  • Load Rating 540 lb.
  • Drawer Slides Friction
  • Number of Drawers 12
  • Series Industrial
  • Locking System High Security Tubular
  • Drawer Capacity 80 lb.
  • Storage Capacity 4366 cu. in.
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list