29 12DR CHEST BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

29 12DR CHEST BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2912XR
  • Mfr. Model # 2912XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 170.0 lbs

Technical Specs

  • Depth 20"
  • Colour Red
  • Features Full Length Aluminum Drawer Pulls
  • Finish Powder Coated
  • Gauge 18
  • Height 20-1/2"
  • Item Maintenance Chest
  • Material Steel
  • Width 29"
  • Number of Drawers 12
  • Configuration Top Till 28-7/8W x 19-3/4D x 2-5/8H, (9) 7-9/16W x 18D x 2H, (2) 25W x 18D x 2H, (1) 25W x 18D x 4H
  • Series Industrial
  • Drawer Slides Ball Bearing
  • Locking System Tubular High Security Cylinder
  • Drawer Capacity 120 lb.
  • Storage Capacity 6,030 cu. in.
  • For Use With Mfr. No. 297XR
  • Includes Gas Shocks, Drawer Liners
  • Handle Design Plated Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list