Skip Content
29 12DR CHEST BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

29 12DR CHEST BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2812B
  • Mfr. Model # 2812B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • Colour Brown
  • Features Locking Stays To Hold Lid Open
  • Depth 12-1/8"
  • Gauge Body: 20, Drawers: 22
  • For Use With 29 And 34" Wide Roller Cabinets
  • Finish Wrinkle
  • Includes Lift-Out Tote Tray 19-1/2W x 7-3/4D x 3-3/8D, (2) Keys
  • Height 18-7/8"
  • Item Mechanics Chest
  • Material Steel
  • Width 28-5/8"
  • Load Rating 540 lb.
  • Configuration Side-By-Side: (9) 8-5/8W x 10-3/4D x 2H, Center Bank: 25-1/2W x 10-3/4D, (2) 2H, (1) 3H, Top Till: 28-9/16W x 12D x 4-1/8H
  • Number of Drawers 12
  • Series Industrial
  • Locking System High Security Tubular
  • Drawer Slides Friction
  • Storage Capacity 4366 cu. in.
  • Drawer Capacity 80 lb.
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list