Skip Content
28 LED GALAXY FLASHLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

28 LED GALAXY FLASHLIGHT

SMITH & WESSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YYU1
  • Mfr. Model # 3YYU1
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Includes Battery, Holster
  • Item Industrial Handheld Flashlight
  • Length 6-1/2"
  • Number of Batteries 3
  • Batteries Included Yes
  • Switch Type 2 Buttons on Barrel
  • Lamp Type LED
  • Lumens 50
  • Lens Material Scratch Resistant Polymer
  • Body Colour Black
  • Light Output Modes Blue/Red/White
  • Peak Beam Intensity Not Certified
  • Body Dia. 1.25"
  • Rechargeable No
  • Beam Distance 32 m
  • Water Penetration Rating IPX7
  • Battery Burn Time 15.75 hr.
  • Weight with Batteries 0.51 lbs.
  • Lamp Life 50,000 hr.
  • Safety Rated Not Safety Rated
  • Drop Rating 1.0 m
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 0 - 49
  • Run Time on High Setting 15.8 hr.
  • Special Light Output Mode Blue Light, Red Light
  • Maximum Lumens Output 42
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List