27RPM AC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

27RPM AC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6K328
  • Mfr. Model # 6K328
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 16.85 lbs

Technical Specs

  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Full Load Amps 3.80
  • Max. Torque 275 in.- lbs.
  • Nameplate RPM 27
  • Number of Brake Discs Required 2
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Gear Ratio 65:1
  • Motor Type Split-phase
  • Hz 60
  • Input HP 1/6
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Length Less Shaft 9-7/8"
  • Dimension A 9.03"
  • Overhung Load 175 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list