Skip Content
27IN 7 DRAWER CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27IN 7 DRAWER CABINET RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRB2707RD
  • Mfr. Model # VRB2707RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 392
  • Shipping Weight 107.0 lbs

Product Details

7 drawers. Safe latch drawer system. Ball bearing slides.

Technical Specs

  • Colour Red
  • Features Double Wall Steel Construction, 100 lbs. Load Rated Ball Bearing Drawer Slides, Full Width Aluminium Drawer Pulls, Pre-Cut Drawer Liners, 5" x 1-1/4" Casters, Chromed Side Handle
  • Depth 18-3/4"
  • Finish Powder Coated Paint
  • For Use With VRT-2706RD
  • Gauge 18 - 24
  • Material Prime Cold Rolled Steel
  • Includes Casters
  • Width 27"
  • Load Rating 700 lbs.
  • Number of Drawers 7
  • Series Tech Series
  • Handles Yes
  • Storage Capacity 9604 cu. in.
  • Drawer Capacity 9604 cu. in.
  • Locking System Keyed Locks
  • Drawer Slides Ball Bearing, Full Extension
  • Height 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list