27IN 7 DRAWER CABINET BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

27IN 7 DRAWER CABINET BLACK

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRB2707BK
  • Mfr. Model # VRB2707BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 392
  • Shipping Weight 107.0 lbs

Product Details

7 drawers. Safe latch drawer system. Ball bearing slides.

Technical Specs

  • Depth 18-3/4"
  • Colour Black
  • Features Double Wall Steel Construction, 100 lbs. Load Rated Ball Bearing Drawer Slides, Full Width Aluminium Drawer Pulls, Pre-Cut Drawer Liners, 5" x 1-1/4" Casters, Chromed Side Handle
  • For Use With VRT-2706BK
  • Finish Powder Coated Paint
  • Gauge 18 - 24
  • Includes Casters
  • Material Prime Cold Rolled Steel
  • Width 27"
  • Load Rating 700 lbs.
  • Series Tech Series
  • Handles Yes
  • Number of Drawers 7
  • Drawer Slides Ball Bearing, Full Extension
  • Locking System Keyed Locks
  • Storage Capacity 9604 cu. in.
  • Drawer Capacity 9604 cu. in.
  • Height 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list