27IN 6 DRAWER DEEP CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

27IN 6 DRAWER DEEP CHEST RED

SPG INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPGVRT2706RD
  • Mfr. Model # VRT2706RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 392
  • Shipping Weight 75.0 lbs

Product Details

6 drawers. Safe latch drawer system. Ball bearing slides.

Technical Specs

  • Colour Red
  • Depth 18"
  • Features Ball Bearings Slides on All Drawers, 3/8" Rubber Top Mat Working Surface, Aluminium Protective Corners
  • For Use With VRB-2707RD
  • Finish High Gloss Scratch Resistant Powder Coat
  • Gauge 14
  • Material Steel
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Width 27"
  • Number of Drawers 6
  • Load Rating 900 lbs.
  • Series Tech Series
  • Locking System Keyed Locks
  • Drawer Slides Ball Bearing, Full Extension
  • Storage Capacity 5991 cu. in.
  • Drawer Capacity 5,991 cu. in.
  • Height 18-3/8"
  • Item Drawer Chest
  • Configuration 27" W X 18" D X 18-3/8" H
  • Handle Design Full Width Extruded Aluminium Drawer Handle Trim, Chrome Plated Side Handles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list