Skip Content
275 CONTAINMENT SUMP NO DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

275 CONTAINMENT SUMP NO DRAIN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2800
  • Mfr. Model # 2800
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Colour Black
  • Height 29"
  • Item IBC Containment Unit
  • Material Polyethylene
  • Spill Capacity 360 gal.
  • Standards Meets EPA 40 CFR 264.175, SPCC, NPDES
  • Width 43-3/4"
  • Length 84-1/2"
  • Includes Grating
  • Drain Included No
  • Covered/Uncovered Uncovered
  • IBC Containment Product Type Tank Containment Sump
  • Number of IBCs 1
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 2,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list