Skip Content
27205 CLAMPC3 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

27205 CLAMPC3 IN SIZE

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR27205
  • Mfr. Model # 27205
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Swivel Pad Yes
  • Item C-Clamp
  • Throat Depth 2-5/16"
  • Body Material Forged Steel
  • Body Finish Powder Coated
  • Body Colour Gray
  • Duty Rating Extra Heavy Duty
  • Max. Opening 3-5/16"
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 1-1/16"
  • Throat Shape Square
  • Spindle Finish Black Oxide
  • Clamping Pressure 16,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list