Skip Content
27204 CLAMPC2 IN SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27204 CLAMPC2 IN SIZE

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR27204
  • Mfr. Model # 27204
  • UNSPSC # 27112120
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Swivel Pad Yes
  • Throat Depth 1-7/8"
  • Item C-Clamp
  • Body Material Forged Steel
  • Body Colour Gray
  • Body Finish Powder Coated
  • Max. Opening 2-3/8"
  • Duty Rating Extra Heavy Duty
  • Spindle Material Steel
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Throat Shape Square
  • Min. Opening 3/4"
  • Clamping Pressure 12,500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list