Skip Content
270 ELECTRIC STAPLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

270 ELECTRIC STAPLER

SWINGLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB69270
  • Mfr. Model # 69270
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • For Use With S.F.-227
  • Height 6.4"
  • Colour Black
  • Length 14.6"
  • Voltage 115
  • Throat Depth 10.2"
  • Sheet Capacity 70
  • Features Adjustment Guide, Jam Release
  • Item Flat Clinch Electric Stapler
  • Material Metal/Plastic
  • Width 4"
  • Staple Capacity 5000
  • Cord Length 6 ft.
  • Loading Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list