Skip Content
27 IN ROLLER CAB 7 DWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN ROLLER CAB 7 DWR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442735-7RD
  • Mfr. Model # 442735-7RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 388
  • Shipping Weight 175.0 lbs

Product Details

Seven drawer roller cabinet. Capacity: 8,560 cubic inches. Includes 5 x 2 inches casters. Dimensions: 29-1/4 H x 27 W x 18 D inches.

Technical Specs

  • Colour Red
  • Features Aluminium Extruded Drawer Pulls. Heavy-duty Easy Grip Handle.
  • Depth 18"
  • Finish Gloss
  • For Use With Mfr. No. J441529-6RD-SC Side Cabinet
  • Gauge Bottom: 14, Side: 16, Drawers: 18
  • Includes 85 - Sockets and Accessories,19 - Wrenches,16 - Striking and Struck Tools,12 - Pliers,12 - Screwdrivers,20 - Miscellaneous Tools
  • Height 35"
  • Material Steel
  • Item Rolling Cabinet
  • Number of Shelves 1
  • Width 27"
  • Load Rating 1400 lb.
  • Number of Drawers 7
  • Configuration Center Bank: (5) 23-1/4"W x 16-1/8"D x 1-7/8"H, (1) 23-1/4"W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"H
  • Series Series 440, Standard Duty
  • Locking System Standard Key Cylinder Lock
  • Handles Tubular Metal Side
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Drawer Slides Ball Bearing
  • Storage Capacity 7952 cu. in.
  • Caster Size 5" x 2"
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl
  • Drawer Capacity 100 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list