Skip Content
27 IN ROLLER CAB 7 DWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN ROLLER CAB 7 DWR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442735-7BK
  • Mfr. Model # 442735-7BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 147.0 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Finish High Gloss
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Includes Drawer Liners
  • Height 35"
  • Material Steel
  • Width 27"
  • Item Rolling Tool Storage Cabinet
  • Configuration (5) 23-1/4 x 16-1/8 x 1-7/8, (1) 23-1/4 x 16-1/8 x 3-15/16, (1) 23-1/4 x 16-1/8 x 8-1/16
  • Load Rating 450 lb.
  • Number of Drawers 7
  • Locking System Tubular Key High Security Lock
  • Caster Type Polyurethane
  • Handles Side Folding
  • Storage Capacity 17,010 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Drawer Capacity 100 lb.
  • Features Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Heavy-Duty Key, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
  • Number of Shelves 2
  • Series Series 440, Standard Duty
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list