Skip Content
27 IN ROLLER CAB 12 DWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN ROLLER CAB 12 DWR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442742-12BK
  • Mfr. Model # 442742-12BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.0 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Finish High Gloss
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 42"
  • Includes Drawer Liners
  • Item Rolling Tool Storage Cabinet
  • Material Steel
  • Width 27"
  • Configuration Center: (1) 11-1/8 x 16-1/8 x 3-15/16, Left and Right Banks: (4) 5 x 16-1/8 x 1-7/8, (2) 23-1/4 x 16-1/8 x 1-7/8, (4) 23-1/4 x 16-1/8 x 3-15/16, (1) 23-1/4 x 16-1/8 x 8-1/16
  • Load Rating 450 lb.
  • Number of Drawers 12
  • Handles Side Folding
  • Caster Type Polyurethane
  • Locking System Tubular Key High Security Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 20,412 cu. in.
  • Caster Size 5 x 2"
  • Drawer Capacity 100 lb.
  • Features 4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
  • Number of Shelves 1
  • Series Series 440, Standard Duty
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list