27 IN ROLLER CAB 11 DWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

27 IN ROLLER CAB 11 DWR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442742-11BK
  • Mfr. Model # 442742-11BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 202.5 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 42"
  • Finish High Gloss
  • Includes Drawer Liners
  • Width 27"
  • Item Rolling Tool Storage Cabinet
  • Configuration Left and Right Banks: (4) 11-1/8 x 16-1/8 x 1-7/8, (4) 23-1/4 x 16-1/8 x 1-7/8, (2) 23-1/4 x 16-1/8 x 3-15/16, (1) 23-1/4 x 16-1/8 x 8-1/16
  • Material Steel
  • Load Rating 450 lb.
  • Number of Drawers 11
  • Locking System Tubular Key High Security Lock
  • Caster Type Polyurethane
  • Handles Side Folding
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Storage Capacity 20,412 cu. in.
  • Drawer Capacity 100 lb.
  • Features 4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
  • Number of Shelves 2
  • Series Series 440, Standard Duty
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list