Skip Content
27 IN CHEST W/ DROP FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN CHEST W/ DROP FRONT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442719-12RD-D
  • Mfr. Model # 442719-12RD-D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 388
  • Shipping Weight 136.0 lbs

Product Details

12-drawer drop-front top chets, capacity: 6,595 cubic inches. Full closing drop front cover.

Technical Specs

  • Colour Red
  • Depth 18"
  • Features Aluminium Drawer Pulls, Full Extension Drawers
  • Finish Paint
  • Gauge 20 to 22
  • For Use With 44 Series Roller Cabinets
  • Height 19"
  • Material Steel
  • Includes Vinyl Top and Drawer Liners, Recessed Aluminium Extruded Drawer Pulls
  • Item Top Chest
  • Configuration 5" W Left Bank: (3) 16-1/8" D X 1-7/8" H, 5" W Right Bank: (3) 16-1/8" D X 1-7/8" H, 11" W Center Bank: (3) 16-1/8" D X 1-7/8" H, 23-1/4" W Center Bank: (2) 16-1/8" D X 1-7/8" H, (1) 16-1/8" D X 3-15/16" H
  • Width 27"
  • Load Rating 450 lbs.
  • Handle Design Folding Side
  • Series Proto(R) 440SS
  • Number of Drawers 12
  • Locking System Tubular Key Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 12,037 cu. in.
  • Drawer Capacity 100 lbs.
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list