Skip Content
27 IN CHEST W/DROP FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN CHEST W/DROP FRONT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442719-10BK-D
  • Mfr. Model # 442719-10BK-D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • Features Drop Front
  • Colour Black
  • Depth 18"
  • Finish High Gloss
  • For Use With 27" Wide Workstations
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 19"
  • Includes Drawer Liners
  • Item Top Chest Toolbox
  • Width 27"
  • Material Steel
  • Configuration Left Bank: (6) 5W x 16-1/8D x 1-7/8H, Right Bank: (6) 5W x 16-1/8D x 1-7/8H, Center: (1) 11W x 16-1/8D x 6H, (2) 23-1/4W x 16-1/8D x 1-7/8H, (1) 23-1/4W x 16-1/8D x 3-15/16H
  • Load Rating 450 lb.
  • Number of Drawers 10
  • Series 440
  • Drawer Slides Ball Bearing
  • Storage Capacity 6337 cu. in.
  • Locking System Tubular Key High Security Lock
  • Drawer Capacity 100 lb.
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list