Skip Content
27 IN CHEST W/DROP FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN CHEST W/DROP FRONT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442715-6BK-D
  • Mfr. Model # 442715-6BK-D
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.5 lbs

Technical Specs

  • Colour Black
  • Depth 12"
  • Features Drop Front
  • For Use With 27" Wide Workstations
  • Finish High Gloss
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 15"
  • Includes Drawer Liners
  • Item Top Chest Toolbox
  • Material Steel
  • Width 27"
  • Load Rating 450 lb.
  • Configuration Left and Right Banks: (2) 5W x 11-1/8D x 1-7/8H, Center: (1) 11-1/8W x 11-1/8D x 1-7/8H, (2) 23-1/4W x 11-1/8D x 1-7/8H, (1) 23-1/4W x 11-1/8D x 3-15/16H
  • Series 440
  • Drawer Slides Ball Bearing
  • Locking System Tubular Key High Security Lock
  • Number of Drawers 6
  • Storage Capacity 4027 cu. in.
  • Drawer Capacity 100 lb.
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list