Skip Content
27 IN CHEST 6 DRWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN CHEST 6 DRWS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442719-6BK
  • Mfr. Model # 442719-6BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.5 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Finish High Gloss
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • For Use With 27" Wide Workstations
  • Includes Drawer Liners
  • Height 19"
  • Item Top Chest Toolbox
  • Material Steel
  • Configuration (5) 23-1/4W x 16-1/8D x 1-7/8H, (1) 23-1/4W x 16-1/8H x 3-15/16D
  • Width 26-1/4"
  • Load Rating 450 lb.
  • Series 440
  • Number of Drawers 6
  • Locking System Tubular Key High Security Lock
  • Drawer Slides Ball Bearing
  • Drawer Capacity 100 lb.
  • Storage Capacity 6106 cu. in.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list