Skip Content
27 IN CHEST 5 DRWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 IN CHEST 5 DRWS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442719-5BK
  • Mfr. Model # 442719-5BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Depth 18"
  • For Use With 27" Wide Workstations
  • Finish High Gloss
  • Colour Black
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 23"
  • Includes Drawer Liners
  • Item Top Chest Toolbox
  • Material Steel
  • Width 26-1/4"
  • Configuration (3) 23-1/4W x 16-1/8D x 1-7/8H, (2) 23-1/4W x 16-1/8D x 3-15/16H
  • Load Rating 450 lb.
  • Number of Drawers 5
  • Series 440
  • Locking System Tubular Key High Security Lock
  • Drawer Slides Ball Bearing
  • Storage Capacity 5849 cu. in.
  • Drawer Capacity 100 lb.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list