Skip Content
27 CHEST 5 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 CHEST 5 DRAWERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442719-5RD
  • Mfr. Model # 442719-5RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.75 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Finish High Gloss
  • For Use With 27" Wide Workstations
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Includes Drawer Liners
  • Item Top Chest Toolbox
  • Height 23"
  • Material Steel
  • Width 26-1/4"
  • Configuration (3) 23-1/4W x 16-1/8D x 1-7/8H, (2) 23-1/4W x 16-1/8D x 3-15/16H
  • Number of Drawers 5
  • Load Rating 450 lb.
  • Storage Capacity 5849 cu. in.
  • Series 440
  • Locking System Tubular Key High Security Lock
  • Drawer Slides Ball Bearing
  • Drawer Capacity 100 lb.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list