Skip Content
27 7DR CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27 7DR CABINET RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY277R
  • Mfr. Model # 277R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Features Automatic Internal Locking System
  • Finish Powder Coated
  • Height 35"
  • Gauge 18
  • Material Steel
  • Item Rolling Cabinet
  • Load Rating 800 lbs.
  • Configuration 23W Center Bank: (3) 16-1/2" D x 2" H, (3) 16-1/2" D x 4" H, (1) 16-1/2" D x 6" H
  • Width 27"
  • Locking System High Security Tubular Locks
  • Number of Drawers 7
  • Series Industrial
  • Handles Yes
  • Drawer Slides Friction
  • Caster Type (2) Swivel, (2) with Wheel Brake
  • Storage Capacity 9,108 cu. in.
  • Caster Size 5 x 1-1/4"
  • Drawer Capacity 125 lbs.
  • For Use With Any Kennedy 27" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Includes Swing Down Panel that Secures Bottom Compartment
  • Number of Shelves 2
  • Work Surface Material Steel
  • Caster Wheel Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list