Skip Content
27 7DR CABINET BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27 7DR CABINET BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY277B
  • Mfr. Model # 277B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Colour Brown
  • Depth 18"
  • Finish Wrinkle
  • For Use With Any 20 or 26" Wide Chest, 22 or 26" Wide Chest Base or Riser
  • Height 35"
  • Item Rolling Tool Storage Cabinet
  • Configuration 23W Center Bank: (3) 16-1/2" D x 2" H, (3) 16-1/2" D x 4" H, (1) 16-1/2" D x 6" H
  • Number of Drawers 7
  • Width 27"
  • Drawer Slides Friction
  • Caster Size 5 x 1-1/4"
  • Drawer Capacity 125 lbs.
  • Features Extruded Aluminum Drawer Pulls, Roller Bearing Casters Hold Up to 200 lb. Each
  • Gauge Body: 18, Drawers: 20
  • Includes Swing Down Panel that Secures Bottom Compartment
  • Number of Shelves 1
  • Material Steel
  • Load Rating 800 lb.
  • Series Industrial, Heavy Duty
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Storage Capacity 8404 cu. in.
  • Locking System High Security Tubular Lock
  • Handles Tubular Steel Side
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list