Skip Content
27 6DR CAB YELLOW BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27 6DR CAB YELLOW BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2702MP
  • Mfr. Model # 2702MP
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Colour Yellow
  • Features Snap-in Slides For Custom Drawer Configurations
  • Finish Smooth
  • Depth 18"
  • Gauge 16 and 18
  • For Use With Mfr. No. 2700MPYW
  • Item Rolling Cabinet
  • Height 39"
  • Material Steel
  • Width 27"
  • Includes Heavy-Duty Top Mat
  • Load Rating 2,800 lb.
  • Configuration 23W Center Bank: (1) 16-1/2D x 2H, (4) 16-1/2D x 4H, (1) 16-1/2D x 10H
  • Number of Drawers 6
  • Series Maintenance Pro
  • Handles Yes
  • Locking System 1 Tubular High Security Lock
  • Caster Type (2) Rigid, (2) Swivel
  • Drawer Slides Ball Bearing
  • Storage Capacity 10,626 cu. in.
  • Caster Size (4) 6 x 2"
  • Drawer Capacity 125 lb.
  • Work Surface Material Coated MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list