27 6DR CAB RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

27 6DR CAB RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY376XR
  • Mfr. Model # 376XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 137.0 lbs

Technical Specs

  • Colour Red
  • Features Swing Down Panel For Storage Compartment
  • Depth 18"
  • Finish Smooth Gloss
  • Gauge Body: 18, Drawers: 20
  • Number of Shelves 1
  • Item Rolling Cabinet
  • Includes (2) Keys
  • Width 27"
  • Height 39"
  • Configuration Center Bank: 23W x 16-1/2D, (3) 2H, (3) 4H, Compartment: 24-1/8W x 17-3/4D x 11-1/4H
  • Material Steel
  • Number of Drawers 6
  • Load Rating 1400 lb.
  • Series Industrial
  • Handles Tubular Steel Side
  • Locking System High Security Tubular
  • Caster Type Roller Bearing
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Storage Capacity 9426 cu. in.
  • Drawer Capacity 120 lb.
  • For Use With Any Kennedy 27" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list