Skip Content
27 6DR CAB BLUE BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27 6DR CAB BLUE BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2703MP
  • Mfr. Model # 2703MP
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Colour Blue
  • Features Snap-in Slides For Custom Drawer Configurations
  • Depth 18"
  • Finish Smooth
  • For Use With Mfr. No. 2700MPBL
  • Height 39"
  • Gauge 16 and 18
  • Item Rolling Cabinet
  • Includes Heavy-Duty Top Mat
  • Material Steel
  • Width 27"
  • Configuration 23W Center Bank: (1) 16-1/2D x 2H, (4) 16-1/2D x 4H, (1) 16-1/2D x 10H
  • Load Rating 2,800 lb.
  • Number of Drawers 6
  • Series Maintenance Pro
  • Handles Yes
  • Locking System 1 Tubular High Security Lock
  • Drawer Slides Ball Bearing
  • Caster Type (2) Rigid, (2) Swivel
  • Storage Capacity 10,626 cu. in.
  • Caster Size (4) 6 x 2"
  • Drawer Capacity 125 lb.
  • Work Surface Material Coated MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list