Skip Content
27/64 SST JOBBER QCK SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

27/64 SST JOBBER QCK SHANK

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT01A027
  • Mfr. Model # 01A027
  • UNSPSC # 27112864
  • CATALOGUE PAGE # 495
  • Shipping Weight 0.15 lbs

Product Details

Fast and secure tightening inside any keyed or keyless chuck. Heavy-duty HSS body ensures maximum bit strength. 118 degree self-centering point geometry. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches are the recognized world leader for quality, durability and value.

Technical Specs

  • Decimal Equivalent 0.4219
  • Point Type Split-Point
  • Overall Length 5-9/16"
  • Item Jobber Drill Bit
  • Standards ASME B94.11M-1993
  • Shank Dia. 27/64"
  • Cutting Direction Right
  • Flute Length 3-11/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 27/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list