27 5DR CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

27 5DR CHEST RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY285R
  • Mfr. Model # 285R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Features Full Width Drawers
  • Finish Powder Coated
  • Item Mechanics Chest
  • Material Steel
  • Height 16-5/8"
  • Gauge 18
  • Configuration 23W Center Bank: (4) 16-1/2D x 2H, (1) 16-1/2D x 4H
  • Width 27"
  • Number of Drawers 5
  • Locking System High Security Tubular Locks
  • Drawer Slides Friction
  • Drawer Capacity 120 lb.
  • Series Industrial
  • Storage Capacity 8,080 cu. in.
  • For Use With 27" Wide Roller Cabinets
  • Includes Snap-in Slides, (2) Keys
  • Handle Design Folding Side
  • Load Rating 600 lbs.
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list