Skip Content
27 5DR CHEST RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27 5DR CHEST RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2705XR
  • Mfr. Model # 2705XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Features Snap-In Drawer Slides
  • Finish Smooth
  • For Use With Mfr. No. 273R, 275R, 277R, 378XR
  • Height 18-3/8"
  • Includes 2 Keys
  • Gauge 16
  • Item Mechanics Chest
  • Material Steel
  • Width 27"
  • Configuration 27W Center Bank: (4) 2H, (1) 4H, Top Till
  • Series Industrial
  • Number of Drawers 5
  • Drawer Slides Ball Bearing
  • Locking System Tubular Internal Keyed Lock
  • Storage Capacity 5753 cu. in.
  • Drawer Capacity 120 lb.
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list