Skip Content
27 5DR CHEST BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27 5DR CHEST BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY2705XB
  • Mfr. Model # 2705XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Colour Brown
  • Depth 18"
  • Features Snap-In Drawer Slides
  • Finish Wrinkle
  • For Use With Mfr. No. 273B, 275B, 277B, 378XB, 273XB, 275XB, 277XB
  • Height 18-3/8"
  • Gauge 16
  • Includes 2 Keys
  • Item Mechanics Chest
  • Material Steel
  • Width 27"
  • Number of Drawers 5
  • Configuration 27W Center Bank: (4) 2H, (1) 4H, Top Till
  • Locking System Tubular Internal Keyed Lock
  • Series Industrial
  • Drawer Slides Ball Bearing
  • Storage Capacity 5753 cu. in.
  • Drawer Capacity 120 lb.
  • Handle Design Folding Side
  • Number of Handles 2
  • Load Rating 120 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list