Skip Content
27 5DR CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27 5DR CABINET RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY275R
  • Mfr. Model # 275R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Depth 18"
  • Colour Red
  • Gauge 18
  • Features Automatic Internal Locking System
  • Finish Powder Coated
  • Height 35"
  • Material Steel
  • Configuration 23W Center Bank: (3) 16-1/2D x 2H, (2) 16-1/2D x 4H
  • Item Rolling Cabinet
  • Width 27"
  • Number of Shelves 1
  • Load Rating 800 lb.
  • Series Industrial
  • Number of Drawers 5
  • Handles Yes
  • Locking System High Security Tubular Locks
  • Caster Type (2) Swivel, (2) with Wheel Brake
  • Drawer Slides Friction
  • Storage Capacity 10,130 cu. in.
  • Drawer Capacity 125 lb.
  • Caster Size 5 x 1-1/4"
  • For Use With Any Kennedy 27" W or less Mechanics' Chest, Machinists' Chest or Base or Riser.
  • Includes Swing Down Panel that Secures Bottom Compartment
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list