Skip Content
27 5DR CABINET BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

27 5DR CABINET BRN

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY275B
  • Mfr. Model # 275B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Brown
  • Depth 18"
  • Features Swing Down Panel On Bottom Compartment
  • Finish Wrinkle
  • For Use With Any 20 or 26" Wide Chest, 22 or 26" Wide Chest Base or Riser
  • Height 35"
  • Includes Swing Down Panel that Secures Bottom Compartment
  • Configuration 23W Center Bank: (3) 16-1/2D x 2H, (2) 16-1/2D x 4H
  • Width 27"
  • Item Rolling Tool Storage Cabinet
  • Number of Drawers 5
  • Drawer Slides Friction
  • Drawer Capacity 125 lb.
  • Caster Size 5 x 1-1/4"
  • Gauge Body: 18, Drawers: 20
  • Material Steel
  • Number of Shelves 2
  • Load Rating 800 lb.
  • Caster Type (2) Fixed with Lock, (2) Swivel
  • Series Industrial, Heavy Duty
  • Handles Tubular Steel Side
  • Locking System High Security Tubular Lock
  • Storage Capacity 8003 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list