Skip Content
27 3DR CABINET BRN BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

27 3DR CABINET BRN BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY273XB
  • Mfr. Model # 273XB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour Brown
  • Depth 18"
  • Features Automatic Internal Locking System
  • Finish Powder Coated
  • Height 35"
  • For Use With Mfr. No. 285B
  • Includes Large Storage Shelf
  • Gauge 18
  • Item Rolling Cabinet
  • Material Steel
  • Number of Shelves 1
  • Configuration (2) 23W x 16 1/2D x 4"H, (1) 23W x 16 1/2D x 6"H, COMPARTMENT 24 1/8W x 17 3/4D x 11 1/4"H
  • Load Rating 800 lb.
  • Width 27"
  • Number of Drawers 3
  • Series Industrial
  • Handles Yes
  • Drawer Slides Ball Bearing
  • Caster Type (2) Swivel, (2) with Wheel Brake
  • Locking System High Security Tubular Locks
  • Storage Capacity 10,130 cu. in.
  • Caster Size 5 x 1-1/4"
  • Drawer Capacity 125 lb.
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list