Skip Content
27/32INX6INX8IN ROCK CARBIDE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

27/32INX6INX8IN ROCK CARBIDE S

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5458
  • Mfr. Model # DW5458
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Bit Dia. 27/32"
  • Item Hammer Drill Bit
  • Drilling Length 6"
  • Overall Length 8"
  • Includes -
  • Shank Shape SDS Plus
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list