27/23RPM AC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

27/23RPM AC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L536
  • Mfr. Model # 1L536
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Full Load Amps 1.3/0.70
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Max. Torque 75 in.- lbs.
  • Nameplate RPM 27
  • Thermal Protection None
  • Bearings Needle Bearing on Case, Ball on Motor
  • Gear Ratio 60:1
  • Capacitor Required Included
  • Input HP 1/15
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 23
  • Gear Material Hardened Steel/Bronze
  • Gears Hardened Steel Worm/Bronze
  • Lubrication Oil Filled
  • Max. Ambient Temp. 40 Degrees C
  • Seals Lip Type on Input and Output Shaft
  • Overhung Load 225 lbs.
  • Gear Type Worm
  • Gear Case Material Die Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list