Skip Content
26X AUTO LEVEL PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

26X AUTO LEVEL PACK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW096PK
  • Mfr. Model # DW096PK
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Includes Aluminium Tripod with Quick Adjust Legs, 8' Aluminium Grade Rod
  • Item Auto Level Package
  • Magnification 26x
  • Mounting Thread 5/8-11"
  • Working Range 300 ft.
  • Leveling Type Wire-hung Magnetic Compensator
  • Characteristics Magnetically Dampened Compensator for Easy Set-Up with Optimum Range and Accuracy26X Magnification for 300'+ Range +/-1/32" Per 100' Accuracy heavy-Duty Leveling Base is Fast and Easy to Set Up and Level360-Degree Horizontal Circle for Precise Measuring of Horizontal Angles
  • Aperture 38mm
  • Number of Lenses 1
  • Accuracy +/-1/32"
  • Type Auto
  • Field of View 300 ft.
  • Horizontal Range 300 Ft
  • Horizontal Graduations 360 deg. Horizontal Circle
  • Minimum Focus 1X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list