Skip Content
26IN PLAIN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

26IN PLAIN YELLOW

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6VKR3
  • Mfr. Model # 6VKR3
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Technical Specs

  • Height 26"
  • Item Traffic Cone
  • Width 10.91"
  • Legend Blank
  • Sign Material Plastic
  • Sign Mounting Style Free-Standing Floor
  • Header No Header
  • UV Resistant No
  • ANSI Compliant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Cone
  • Glow-in-the-Dark No
  • Sign Subject Matter Blank
  • Sign Background Color Yellow
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list