Skip Content
26IN MULTILINGUAL CAUTION ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

26IN MULTILINGUAL CAUTION ORANGE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6VKR0
  • Mfr. Model # 6VKR0
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Material Polypropylene
  • Height 26"
  • Item Traffic Cone
  • Width 10.91"
  • Legend Caution
  • Header No Header
  • Legend Style Text and Symbol
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Cone
  • Sign Legend Color Black
  • Sign Subject Matter Caution
  • Printed Language English, French, Spanish
  • Sign Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list