Skip Content
26I MULTILINGUAL CAUTION WET FLOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

26I MULTILINGUAL CAUTION WET FLOOR

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6VKR7
  • Mfr. Model # 6VKR7
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Traffic Cone
  • Width 10.91"
  • Height 26"
  • UV Resistant No
  • ANSI Compliant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Cone
  • Header No Header
  • Legend Style Text and Symbol
  • Sign Material Plastic
  • Legend Caution Wet Floor
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English, Spanish
  • Sign Subject Matter Accident Prevention
  • Sign Mounting Style Free-Standing Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list