Skip Content
268 RED THRDLKR STICK HI-STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

268 RED THRDLKR STICK HI-STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38136
  • Mfr. Model # 38136
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.05 lbs

Product Details

Red stick threadlocker is a high strength permanent grade threadlocker. Stick formulation developed for easiest application on all types of threaded fasteners. Use with 1?4 inch to 3?4 inch hardware. Pocket and toolbox friendly, stick will notleak, spill or run.

Technical Specs

  • Item 268(TM), 9 g Stick
  • Size 9 g
  • Threadlocker Color Red
  • Physical Form Stick
  • Threadlocker Container Stick
  • Threadlocker Strength High
  • Begins to Harden 5 min.
  • Chemical Type Dimethacrylate Ester
  • Application Thread Locking Where a Liquid Product May be Too Fluid to Stay on a Part or be Difficult to Apply
  • Removable With Localized Heat
  • Standards CFIA
  • Specific Gravity 1.03
  • Full Cure 24 hr.
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • For Fastener Dia. Up to 3/4"
  • Includes 19 g Stick
  • Gap Fill 0.005"
  • Viscosity Semisolid
  • Flash Point Solid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list