Skip Content
268 RED THRDLKR STICK HI-STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

268 RED THRDLKR STICK HI-STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38134
  • Mfr. Model # 38134
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.1 lbs

Product Details

High strength permanent grade threadlocker. Stick formulation developed for easiest application on all types of threaded fasteners. Use with 1/4 in. to 3/4 in. hardware. Pocket and toolbox friendly, stick will not leak, spill or run. 19 gram stick.

Technical Specs

  • Item 268(TM), 19 g Stick
  • Size 19 g
  • Physical Form Stick
  • Threadlocker Color Red
  • Threadlocker Strength High
  • Threadlocker Container Stick
  • Chemical Type Dimethacrylate Ester
  • Application Thread Locking Where a Liquid Product May be Too Fluid to Stay on a Part or be Difficult to Apply
  • Standards CFIA
  • Removable With Localized Heat
  • Specific Gravity 1.03
  • Begins to Harden 5 min.
  • Full Cure 24 hr.
  • For Fastener Dia. Up to 3/4"
  • Includes 9 g Stick
  • Gap Fill 0.005"
  • Viscosity Semisolid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list