263 THRDLKR HI-STR/RAPID CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

263 THRDLKR HI-STR/RAPID CURE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1330585
  • Mfr. Model # 1330585
  • UNSPSC # 31201612
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.18 lbs

Product Details

Loctite(R) 263(TM) Threadlocker, 50 mL bottle.

Technical Specs

  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Item 263(TM), 50mL Bottle
  • Standards NSF/ANSI 61ABS
  • Viscosity 400/660
  • Threadlocker Color Red
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Gap Fill 0.007"
  • Size 50mL
  • Begins to Harden 5 min.
  • Chemical Type Dimethacrylate Ester
  • Removable With Localized Heat
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Flash Point 100 Degrees C
  • For Fastener Dia. Up to 1"
  • Includes 50 ml Bottle
  • Series 263
  • Temp. Range -65 Degrees F- 360 Degrees F
  • Physical Form Liquid
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Primerless Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list