Skip Content
263 THRDLKR HI-STR/RAPID CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

263 THRDLKR HI-STR/RAPID CURE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1330583
  • Mfr. Model # 1330583
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.05 lbs

Product Details

Loctite(R) 263(TM) Threadlocker, 10 mL bottle.

Technical Specs

  • Item 263(TM), 10mL Bottle
  • Standards NSF/ANSI 61, CFIA
  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Viscosity 400/660
  • Threadlocker Color Red
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Size 10mL
  • Gap Fill 0.007"
  • Begins to Harden 5 min.
  • Chemical Type Dimethacrylate Ester
  • Removable With Localized Heat
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Flash Point 100 Degrees C
  • For Fastener Dia. Up to 1"
  • Includes 10 ml Bottle
  • Temp. Range -65 Degrees F- 360 Degrees F
  • Series 263
  • Physical Form Liquid
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Primerless Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list