26 6DR CHEST RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

26 6DR CHEST RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY266R
  • Mfr. Model # 266R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Colour Red
  • Depth 12"
  • Features Full Width Drawers
  • Gauge 20
  • Width 26-1/8"
  • Height 14-3/4"
  • Finish Powder Coated
  • Item Mechanics Chest
  • Material Steel
  • Includes Lift Out Tray
  • Configuration 6-7/8W Top Center Bank: (1) 10-3/4D x 2H, 22-7/8W Center Bank: (2) 10-3/4D x 2H, (1) 10-3/4D x 3H, 6-7/8W Left Bank: (1) 10-3/4D x 2H, 6-7/8W Right Bank: (1) 10-3/4D x 2H
  • Series Industrial
  • Locking System High Security Tubular Locks
  • Number of Drawers 6
  • Storage Capacity 4,624 cu. in.
  • Drawer Slides Friction
  • Drawer Capacity 120 lb.
  • For Use With 27" and 29" Wide Roller Cabinets
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list